Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-3W-D-12"-GD
- Zoro # G723649309
product price:Â
$
81.95
/ea
Key Features
Cable Length
N/A - No Cable
Process Mounting
Flange
Element Accuracy Class
Class A
Probe Sheath Material
304 Stainless Steel
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/100-3W-D-12"-GD
- Zoro #
- G723649309
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
Details
- Item
- RTD Probes
- Process Mounting
- Flange
- Element Accuracy Class
- Class A
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 3-Wire
- Resistance
- 100 ohm
- Maximum Temperature (°F)
- 392 Degrees F
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Maximum Temperature (°C)
- 200 Degrees C
- Connector Type
- Wire Leads
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.