Inline Coupler

  • Mfr # CAT6-CPL-WH
  • Zoro # G901050217
product price: 
$
2.85
/ea

Key Features

Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAT6-CPL-WH
Zoro #
G901050217
UPC #
614395031671
Country of Origin
China

Dimensions

Fits Chest Size
Hard Plastic Housing

Details

Item
Inline Coupler
Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
White
Shielded
Unshielded
T568 Standard
Yes
Features
Hard Plastic Housing
Cable Type
Cat6
Simplex/Duplex
Duplex
Category Type
6
Standards
CE, RoHS Compliant
Product Type
Inline Coupler
Number of Connectors Included
1
Compatible Conductor Gauge
24 AWG
Compatible Cable Performance Category
6
Compatible Cable Fire Rating
Not Rated
Compatible Number of Fibers
Duplex
Compatible Wire Material
Copper
Compatible Cable Shape
Round
Compatible Wire Solid/Stranded
Solid
End Type
Standard
Wire Color
White

Description

Inline Coupler, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color White, Shielded Unshielded, End Type Standard, Features Hard Plastic Housing, Insert Construction 1-Piece, Product Type Inline Coupler, Optical Fiber Type Not Applicable, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Connectors Included 1, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper, Compatible Wire Solid/Stranded Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews