Shop KOHLER
See all product information
Create Account
23
- Mfr # K-2337-1-95
- Zoro # G901199732
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Color
Ice Gray
Overall Length
22-3/4 in
Overall Width
18 in
Overall Height
8-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-2337-1-95
- Zoro #
- G901199732
- UPC #
- 650531278104
- Country of Origin
- Unknown
- Body Material
- Vitreous China/Fireclay
- Color
- Ice Gray
Dimensions
- Overall Length
- 22-3/4 in
- Overall Width
- 18 in
- Overall Height
- 8-7/8 in
Description
The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines of this bathroom sink elegantly rest above the counter, evoking the splendor of fine antiques.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.