6 Bottle Wine Cooler
- Mfr # STC6
- Zoro # G901711668
product price:Â
$
1,075.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Refrigerator Item
Wine Cellar
Overall Depth
15.38 in
Width
35.75 in
Height
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STC6
- Zoro #
- G901711668
- UPC #
- 761101061429
- Country of Origin
- China
Dimensions
- Overall Depth
- 15.38 in
- Width
- 35.75 in
- Height
- 12.5 in
Details
- Color
- Stainless Steel
- Refrigerator Item
- Wine Cellar
- Finish
- Stainless Steel
- Item
- WineCellar
- Standards
- ETL -ETL-C -ETL-S
- Defrost
- Automatic
- Construction Material
- Stainless Steel
- Application
- WineCellar
Description
Summit Commercial brings unique solutions to wine storage with the STC series of open bottle wine coolers.
- Fan-forced cooling helps to better circulate the temperature to keep each bottle stored under the right conditions
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.