Shop SUMMIT APPLIANCE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in Wide Wine Cellar
- Mfr # SWC1926
- Zoro # G923568653
product price:Â
$
2,849.99
/ea
Key Features
Overall Depth
26.63 in
Standards
ETL-ETL-C
Battle Capacity
171
Color
Black
Width
23.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWC1926
- Zoro #
- G923568653
- UPC #
- 761101031965
- Country of Origin
- China
Dimensions
- Overall Depth
- 26.63 in
- Width
- 23.63 in
- Overall Height
- 69.75 in
Details
- Standards
- ETL-ETL-C
- Battle Capacity
- 171
- Color
- Black
- Amps
- 1.7 A
- Refrigerator Item
- WineCellar
- Voltage
- 115V AC
- Finish
- Black
- Door
- Glass
- Defrost
- Automatic
- Hz
- 60 Hz
Description
Sized at just under 24 in wide and 27 in deep, the SWC1926 can store up to 171 standard 750ml Bordeaux bottles on slide-out wooden shelves. Alternatively, this unit can hold up to 128 wider Burgundy style bottles (typically used for Chardonnay or Pinot Noir) or a combination of 14 champagne bottles and 154 Bordeaux bottles. A digital thermostat makes it easy to adjust the temperature between 41oF and 72oF for red or white wine storage, with an LED temperature display that can be shown in Celsius or Fahrenheit. Recessed LED lighting offers an attractive touch. Additional features include a Sabbath mode setting, open door alarm, temperature memory function in case of power loss, and high temperature alarm for added protection. The SWC1926 has a jet black cabinet and reversible stainless steel trimmed glass door that offers a full display of the interior. A sleek stainless steel handle completes the look, and a factory installed lock offers added security. This unit can be used freestanding or built-in with extra rear clearance. See the user manual for more information. With its ideal size and handy features, the SWC1926 is an elegant yet affordable wine cellar for full storage needs. For this unit with a dual zone design, see the SWC1966.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.