Shop SUMMIT APPLIANCE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in Wide Refrigerator-Freezer, ADA Compliant
- Mfr # CT663BKADA
- Zoro # G823568661
product price:
$
1,412.99
/ea
Key Features
Hz
60 Hz
Refrigerator Item
Refrigerator-Freezer
Voltage
115V AC
Standards
ETL-ETL-C
Width
23.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT663BKADA
- Zoro #
- G823568661
- UPC #
- 761101068497
- Country of Origin
- Serbia
Dimensions
- Width
- 23.63 in
- Overall Height
- 32 in
- Overall Depth
- 23.5 in
Details
- Hz
- 60 Hz
- Refrigerator Item
- Refrigerator-Freezer
- Voltage
- 115V AC
- Standards
- ETL-ETL-C
- Color
- Black
- Defrost
- Cycle
- Door Color
- Black
- Amps
- 1.2 A
- Finish
- Black
Description
Sized with a 24” footprint, the ENERGY STAR certified CT663BKADA refrigerator-freezer offer a generous 5 cu.ft. storage capacity, larger than many units in this size class. The 32” height allows use in settings complying with ADA guidelines for lower counter height. This model features a black exterior finish with a user-reversible door swing. A stainless steel handle completes the look. Inside, the CT663BKADA features a dual evaporator to allow separated cooling of the fresh and frozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for ice cream and other frozen food. The deluxe interior includes adjustable glass shelves for spill-proof storage and easier cleaning, as well as a scalloped wine shelf to hold wine and champagne bottles safely in place. Door racks offer additional convenience for tall bottles and condiments and a clear crisper drawer ensures your produce is stored under the ideal conditions. This model includes automatic interior lighting and an adjustable dial thermostat. The CT663BKADA is UL listed for residential use. With its large capacity and user-friendly features, this unit is a convenient option for homes, offices, schools, and other settings in need of reliable cold storage. Additional choices are available in standard counter height.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.