Shop NUTRICHEF

Non-stick Mega Bake Pan - Stylish Metallic Coating, Dishwasher Safe and PFOA, PFOS, PTFE Free

  • Mfr # NCLG1GD

  • Zoro # G901902172


product price: 
$
29.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCLG1GD
Zoro #
G901902172
UPC #
842893132556
Country of Origin
China

Description

Features: - Professional Home Kitchen Bake Pans - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie Sheet Oven Pan Style - Attractive, Stylish Metallic Coating - Non-Stick Coated Layer Surface - Dishwasher Safe - Long-Lasting, Stain-Resistant & Easy-to-Clean - Premium Food Grade Bake Pan Construction - Space-Saving Stackable Wide Tray Pan Design - Not Recommended for Microwave and Any Appliances that Use Fire - Ideal Use for Baking Cake, Cookie, Bread, Brownies, Lasagna, etc. - Used with Kitchen Ovens, Countertop Convection Ovens, Toaster Ovens - Great for Food Prep, Serving, Pastry Dessert Baking - PFOA, PFOS, PTFE Free What’s in the Box: - (1) Mega Bake Pan (1 qt.) Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Metal Tray Thickness: 0.7mm - Construction Material: Engineered Carbon Steel Metal Alloy - Mega Baking Pan Size (L x W x H): 21.9’’ x 15.8’’ x 1’’ -inches

Ratings & reviews