Shop RIGID INDUSTRIES
See all product information
Create Account
RIGID RADIANCE PLUS SR-SERIES LED LIGHT, 8 OPTION RGBW BACKLIGHT, 10 INCH
- Mfr # 210603
- Zoro # G902159568
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Includes
Mounting Brackets
Features
Black Exposed Printed Circuit Board, 8 Back Lighting Options, Pressure Equalizing Vent, Over/Under Voltage Protection, RFI/EMI Protection
Voltage
9V DC to 15V DC
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210603
- Zoro #
- G902159568
- UPC #
- 815711014815
- Country of Origin
- Mexico
- Lighting Technology
- LED
- Includes
- Mounting Brackets
- Features
- Black Exposed Printed Circuit Board, 8 Back Lighting Options, Pressure Equalizing Vent, Over/Under Voltage Protection, RFI/EMI Protection
- Voltage
- 9V DC to 15V DC
- Finish
- Powder Coated
- Lumens
- 4896 lm
- Housing Color
- Black
- Wattage
- 43 W
- Housing Material
- Aluminum Alloy
- Item
- Light Bar
- Peak Beam Intensity
- 65840 cd
- Lens Material
- Polycarbonate
- Beam Angle
- 23 Degrees
- IP Rating
- IP68
- Amps
- 2.9 A
Dimensions
- Length
- 10 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.