Shop FEDERAL SIGNAL

ArrowBoard, LED, Amber, 16-5/8"L

  • Mfr # 8200SMA10-A
  • Zoro # G606376490

product price: 
$
1,374.99
/ea
Free Shipping & Returns

Key Features

IP Rating
Not Rated
Features
Low-Power Mode
Housing Material
Aluminum
Current
0.5 A
Includes
20 ft Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8200SMA10-A
Zoro #
G606376490
UPC #
604586826834
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 5/8 in
Cord Length
20 ft
Overall Width
2 5/16 in
Overall Height
11 7/8 in
Length
16 5/8 in
Fits Chest Size
Low-Power Mode

Details

Item
Arrow Board
IP Rating
Not Rated
Features
Low-Power Mode
Housing Material
Aluminum
Current
0.5 A
Includes
20 ft Cable
Light Pattern
Center Out, Left Arrow, Right Arrow
Light Type
Arrow Board
Shape
Double-Ended Arrow
Series
8200S SignalMaster
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
Manufacturer Warranty
3 yr
Includes Electrical Connection
Electrical Connection Included
Standards
CCR Title 13, SAE J595
Number of Heads
10
Vehicle Class
1
Mount Type
Bracket
Number of Flash Patterns
14
Electrical Connection
Wire Leads

Description

Arrow Board, Lighting Technology LED, Shape Double-Ended Arrow, Light Pattern Center Out, Left Arrow, Right Arrow, Number of Heads 10, Mount Type Bracket, Overall Length 16 5/8 in, Overall Height 11 7/8 in, Overall Width 2 5/16 in, Standards CCR Title 13, SAE J595, IP Rating Not Rated, Series 8200S SignalMaster, Vehicle Class 1, Cord Length 20 ft, Current 0.5 A, Electrical Connection Wire Leads, Features Low-Power Mode, Housing Material Aluminum, Includes 20 ft Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.