Shop RPI

DTT, 100g, Powder

  • Mfr # D11000-100.0
  • Zoro # G903560424

product price: 
$
821.99
/ea
Free Shipping & Returns

Key Features

Product Type
DTT (DL-Dithiothreitol) - Clelands Reagent
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
48 mo
Solubility
Water
Container Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D11000-100.0
Zoro #
G903560424
UPC #
-
Country of Origin
India

Dimensions

Container Size
100 g

Details

Product Type
DTT (DL-Dithiothreitol) - Clelands Reagent
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
48 mo
Solubility
Water
Item
DTT (DL-Dithiothreitol) - Clelands Reagent
Container Material
Glass
Form
Powder
Volume
100 g
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
REMOVE - Previous PI Node
Protease Inhibitors
Storage Temperature - Maximum
8 Degrees C
Storage Temperature - Minimum
2 Degrees C
Chemical Grade
Lab, Reagent
CAS Number
3483-12-3
Features
Research or further manufacturing use only, not for food or drug use.
Storage Temperature
2 to 8 Degrees C
Color
Colorless
Solubility Type
Water
Chemical Formula
C4H10O2S2
Quantity
1
Container Type
Bottle
Chemical Properties
BSE/TSE Free
Calibration Certificate
No
Shipping Restrictions
Chemical Not Regulated For Transport

Description

DTT (DL-Dithiothreitol) - Clelands Reagent, Concentration Not Applicable, CAS Number 3483-12-3, Molecular Weight Not Applicable, Chemical Formula C4H10O2S2, APHA Not Applicable, Chemical Grade Lab, Reagent, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews