Shop SPECTRUM
See all product information
Create Account
Sodium Acetate, Trhdrt, Crstl, Rgnt, ACS, PK6
- Mfr # S1115-500GM-CS6
- Zoro # G7921772
product price:
$
430.99
/pk of 6, $71.83/ea
Free Shipping & Returns
Key Features
Chemical Formula
NaC2H3O2¿3H2O
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
136.08
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1115-500GM-CS6
- Zoro #
- G7921772
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Acetate
- Chemical Formula
- NaC2H3O2¿3H2O
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 136.08
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- CAS Number
- 6131-90-4
- Chemical Container Material
- Plastic
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Acetate
- Special Information
- Trihydrate
- Form
- Powder
- Container Material
- Plastic
- Features
- Trihydrate
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 500 g
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Acetate, Concentration Not Applicable, CAS Number 6131-90-4, Molecular Weight 136.08, Chemical Formula NaC2H3O2�3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.