Shop HALDER SIMPLEX
See all product information
Create Account
Simplex 40 Replacement Face Insert, Red
- Mfr # 3206.04
- Zoro # G904857752
product price:Â
$
10.29
/ea
Key Features
For Use With
Halder Simplex Mallets
Features
Oil and grease resistant
Overall Length
1.75
Face Diameter
1.57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3206.04
- Zoro #
- G904857752
- UPC #
- 04030618301066
- Country of Origin
- Germany
- For Use With
- Halder Simplex Mallets
- Features
- Oil and grease resistant
- Item
- Simplex 40 Replacement Face Insert,Red
Dimensions
- Overall Length
- 1.75
- Face Diameter
- 1.57
Description
Simplex 40 Replacement Face Insert,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.