Shop GENIUS TOOLS
Create Account
7/64in Hex Screwdriver 150mmL (SAE)
- Mfr # 504+3607
- Zoro # G423583927
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+3607
- Zoro #
- G423583927
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7/64 Inch SAE Drive 150mm Length Precision Hand Tool - 504+3607, Hex Screwdriver This 7/64in SAE hex screwdriver is built for controlled, accurate engagement on hex fasteners. With a 150mm overall length, it offers a practical balance of reach and handling for detailed work where tip fit and stability matter. Constructed from High Speed Steel, the shaft is designed for strength, durability, and anti-corrosive performance. The precisely machined tip helps improve fit on fasteners, while the soft, ergonomic handle supports a secure grip and consistent torque application. Key Benefits 7/64in SAE hex tip for accurate fit on matching fasteners. 150mm overall length balances reach, visibility, and control. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Precision-machined tip reduces slipping and improves fastener engagement. Soft handle ergonomic design promotes comfort and reduces hand fatigue. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for professional technicians, this hex screwdriver is built to perform over a lifetime of heavy use. Its material choice, precision tip machining, and ergonomic soft handle work together to support reliable fastening results while maintaining comfort and control throughout repeated tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.