Shop GEDORE
See all product information
Create Account
Module Insert w/V-Blade
- Mfr # 8146-3
- Zoro # G9063918
product price:Â
$
82.99
/ea
Key Features
Features
Self-Adjusting Cutting and Stripping Tool; Flat Blade Included in Delivery; Use of Easily Exchangeable Module Inserts Allows Accurate Stripping of a Wide Range of Insulation Materials, Including PVC and PTFE, with Just One Tool
Capacity
28 to 12 AWG
Depth
30mm
Width
75mm
Surface Finish
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8146-3
- Zoro #
- G9063918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 30mm
- Width
- 75mm
Details
- Item
- Module Insert w/V-Blade
- Features
- Self-Adjusting Cutting and Stripping Tool; Flat Blade Included in Delivery; Use of Easily Exchangeable Module Inserts Allows Accurate Stripping of a Wide Range of Insulation Materials, Including PVC and PTFE, with Just One Tool
- Capacity
- 28 to 12 AWG
- Surface Finish
- Blue
- Nonsparking
- No
- Material
- Plastic
- Standards
- REACH Compliant
- Wire Gauge
- 22-18
Description
Module Insert w/V-Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.