Shop MARSHALLTOWN
See all product information
Create Account
12 in Medium Black Poly Finishing Handle Brushes
- Mfr # BP984M
- Zoro # G423361976
product price:Â
$
24.15
/ea
Key Features
Blade Material
Black Poly
Application
All-Purpose Brush
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP984M
- Zoro #
- G423361976
- UPC #
- 35965069847
- Country of Origin
- United States
Dimensions
- Length
- 12 in
Details
- Item
- Handle Brush
- Blade Material
- Black Poly
- Application
- All-Purpose Brush
Description
MARSHALLTOWN Handle Brushes come with an offset handle for a comfortable grip when brushing over curbs, gutters, and other concrete projects for a quality finish. The medium black polypropylene bristles measures 3 in and are set in a 12 in hardwood handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.