1-1/8" Tube Cutter
- Mfr # JHW43605
- Zoro # G7070570
product price:Â
$
52.49
/ea
Key Features
Overall Length
5"
Primary Application
For Hard or Soft Copper Tubing, Brass, Stainless Steel
Features
Hardened Steel Reamer Removes Inside Burrs Cleanly
Includes
(2) General Purpose Cutter Wheels
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW43605
- Zoro #
- G7070570
- UPC #
- 662459436054
- Country of Origin
- United States
- Item
- Tube Cutter,1-1/8"
- Primary Application
- For Hard or Soft Copper Tubing, Brass, Stainless Steel
- Features
- Hardened Steel Reamer Removes Inside Burrs Cleanly
- Includes
- (2) General Purpose Cutter Wheels
- Sub-Category
- Williams
Dimensions
- Overall Length
- 5"
Description
Tube Cutter,1-1/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.