Variable Frequency Drives, White

  • Mfr # DH1-324D8FN-C21C
  • Zoro # G906439208
product price: 
$
1,448.99
/ea
Free Shipping & Returns

Key Features

Maximum Output Current
4.8 A
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
With Bypass / No Bypass
With Bypass
Enclosure
Open
Start/Stop Control
Automatic, Manual, Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-324D8FN-C21C
Zoro #
G906439208
UPC #
786689047641
Country of Origin
Dominican Republic
Maximum Output Current
4.8 A
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
With Bypass / No Bypass
With Bypass
Enclosure
Open
Start/Stop Control
Automatic, Manual, Programmable
Display Type
LCD
Input Voltage Range
208 to 240V AC
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Output Voltage
208-240V AC
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Output Type
Analog, Digital
Control Type
Built-In Keypad
Enclosure Rating
IP21
With Line Contactor / No Line Contactor
No Line Contactor
Maximum Output Power
1 hp
Output Phase AC
Three
Adjustable Deceleration Time
0.1 to 3,000 sec
Adjustable Acceleration Time
0.1 to 3,000 sec
Item
Variable Frequency Drives
Input Type
Analog, Digital
Input Voltage
230V AC
Control Method
Keypad
Input Phase AC
Three
Brake Chopper Included
No
Output Frequency Range
0 to 400 Hz (standard)
Torque Application
Constant Torque, Variable Torque
Dynamic Braking
Yes
Series
PowerXL DH1
Input Frequency
60/50 Hz
Form Factor
0.01 Hz Resolution
Output Voltage Range
208V AC to 240V AC
Color
White
Style
HVAC Compact AC Drive
Application
HVAC AC Drive
Number of Inputs
(8) Digital In, (2) Analog In
Ethernet Port Included
No
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Number of Inputs - Analog
2
Includes Brake Chopper
No
Bypass Design
With Bypass
Number of Inputs - Digital
8
IP Rating
IP21
Line Contactor Design
No Line Contactor
Number of Outputs - Relay
3
Output Frequency - Maximum
0 Hz
Number of Outputs - Analog
2
Input Phase
Three
Includes Ethernet Port
No
Output Phase
Three
Number of Outputs - Digital
1
Output Horsepower
1 hp
Output Current - Maximum
4.8 A
Product Type
Variable Frequency Drive
Output Frequency - Minimum
400 Hz
Wire Color
White
Container Type
HVAC Compact AC Drive
Sensor Body Style
HVAC Compact AC Drive

Dimensions

Overall Depth
12 7/8 in
Overall Width
6 in
Overall Height
7 7/8 in

Description

Variable Frequency Drives, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 208-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews