Shop LEESON

DC Permanent Magnet Motor, 56C

  • Mfr # 108022.00
  • Zoro # G4608731

product price: 
$
667.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108022.00
Zoro #
G4608731
UPC #
691720006672
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
10.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Rotation
CW/CCW
Full Load Torque
36 in-lb
Max. Ambient Temp.
40 Degrees C
Motor Design
Permanent Magnet
Standards
CSA (LR2025), UL (E49747)
Motor Mounting Type
Face/Base
Ins. Class
F
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
RPM Group
1701-1800
Voltage Compatibility
90V DC
Brush Type
Carbon
Motor Application
General Application
Bearings
Ball
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Stud Quantity
4
Removable Base
Yes
Motor Service Factor
1
Weight
34 lb
Motor Bearings
Ball
Duty Cycle
Continuous
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Product Type
DC Motor
Includes
Removable Base
Nameplate Service Factor
1
Insulation Class
F
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Full Load Current
10.0 A
Nameplate Voltage
90V DC
Bearing Type
Ball
Shaft Design
Keyed

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
14 13/16 in
Length Less Shaft
12 7/8 in
Body Dia.
5 5/8 in
Manufacturers Warranty Length
1 yr.
Stud Size
3/8"-16
Mounting Stud Thread Size
3/8"-16
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
14 13/16 in
Length
14 13/16 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1 HP, Nameplate RPM 1,750 RPM, Voltage 90V DC, 10.0 A Full Load Amps, 56C Frame, Full Load Torque 36 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.