Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-34140FN-C21C
  • Zoro # G506439172

product price: 
$
14,827.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
35 in
Input Voltage
480V AC
With Line Contactor / No Line Contactor
No Line Contactor
Input Type
Analog, Digital
Control Method
Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-34140FN-C21C
Zoro #
G506439172
UPC #
786689046385
Country of Origin
Dominican Republic

Dimensions

Overall Depth
35 in
Overall Width
11 3/8 in
Overall Height
11 5/8 in

Details

Input Voltage
480V AC
With Line Contactor / No Line Contactor
No Line Contactor
Input Type
Analog, Digital
Control Method
Keypad
Maximum Output Power
100 hp
With Bypass / No Bypass
With Bypass
Adjustable Acceleration Time
0.1 to 3,000 sec
Enclosure
Open
Input Phase AC
Three
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Adjustable Deceleration Time
0.1 to 3,000 sec
Display Type
LCD
Input Frequency
60/50 Hz
Control Type
Built-In Keypad
Input Voltage Range
380 to 500V AC
Output Type
Analog, Digital
Brake Chopper Included
No
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Dynamic Braking
Yes
Item
Variable Frequency Drives
Start/Stop Control
Automatic, Manual, Programmable
Output Phase AC
Three
Output Frequency Range
0 to 400 Hz (standard)
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Enclosure Rating
IP21
Torque Application
Constant Torque, Variable Torque
Series
PowerXL DH1
Maximum Output Current
140 A
Output Voltage
380-500V AC
Form Factor
0.01 Hz Resolution
Application
HVAC AC Drive
Number of Inputs
(8) Digital In, (2) Analog In
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Ethernet Port Included
No
Color
White
Output Voltage Range
380 to 500V AC
Style
HVAC Compact AC Drive
Bypass Design
With Bypass
Number of Inputs - Analog
2
Number of Outputs - Relay
3
Output Horsepower
100 hp
IP Rating
IP21
Input Phase
Three
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Includes Brake Chopper
No
Number of Outputs - Digital
1
Number of Inputs - Digital
8
Output Frequency - Maximum
0 Hz
Output Phase
Three
Output Frequency - Minimum
400 Hz
Output Current - Maximum
140 A
Line Contactor Design
No Line Contactor
Includes Ethernet Port
No
Wire Color
White
Container Type
HVAC Compact AC Drive

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 140 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.