Shop MANHATTAN COMFORT
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shubert 6-Piece Faux Leather and Velvet Dining Chair Set in Tan
- Mfr # 6-DC055AR-TN
- Zoro # G908449861
product price:Â
$
2,127.99
/ea
Key Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Tan
Width (In.)
22.5 in
Depth (In.)
22.75 in
Height (In.)
37.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-DC055AR-TN
- Zoro #
- G908449861
- UPC #
- 810125801365
- Country of Origin
- China
Dimensions
- Width (In.)
- 22.5 in
- Depth (In.)
- 22.75 in
- Height (In.)
- 37.25 in
- Seat Height
- 19.75 in
- Chair Back Height
- 17.5 in
- Armrest Width
- 15.55 in
- Arm Height From Floor
- 26 in
- Seat Depth
- Armchair: 18 in, Side Chair: 17.75 in
- Seat Width
- Armchair: 22.5 in, Side Chair: 19.25 in
- Seat Cushion Thickness
- 4.2 in
- Chair Back Width
- Armchair: 17.75 in; Side Chair: 14.5 in
- Leg Height
- 15.55 in
Details
- Item
- Dining Chair Set
- Material
- Faux Leather Upholstering, Beech Wood Frame, Foam Padding
- Color
- Tan
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Collection
- Shubert
- Assembly Required
- No
- Style
- Modern
- Shape
- Square
Description
Modern Dining Chair Set of 6 for Dining Room and Conference Use. * Measures: 22.5 in. Length, 37.25 in. Height, 22.75 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in 2 Textured Luxurious Faux Leather Front and Velvet Back with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 0 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.