Shop MANHATTAN COMFORT
See all product information
Create Account
Juno Contemporary Modern Vegan Leather Metal Side Chair in Taupe - Set of 2
- Mfr # DC1609-2
- Zoro # G222579329
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth (In.)
20.5 in
Height (In.)
33.1 in
Feet Material
Metal
Length
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC1609-2
- Zoro #
- G222579329
- UPC #
- 810165557000
- Country of Origin
- China
- Item
- Side Chair
- Material
- Metal
- Color
- Taupe
- Feet Material
- Metal
Dimensions
- Depth (In.)
- 20.5 in
- Height (In.)
- 33.1 in
- Length
- 18.5 in
Description
The Juno collection side chair features a supportive chair back designed for comfort during extended dining. Crafted with durable materials, it offers reliable stability and easy maintenance. Its proportions are suited for standard dining tables, ensuring a seamless fit in your dining space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.