Shop RULAND

Bellows Coupling

  • Mfr # BC50-1 1/4"-30MM-A
  • Zoro # G908675796

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Moment of Inertia
2.808 lb-in sq
Dynamic Torque Reversing
337.5 lb-in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC50-1 1/4"-30MM-A
Zoro #
G908675796
UPC #
-
Country of Origin
United States
Moment of Inertia
2.808 lb-in sq
Dynamic Torque Reversing
337.5 lb-in
Item
Bellows Coupling
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
Axial Motion
0.03 in
Bore Tolerance
+0.001/-0.000 in
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch to Metric Bore
Bellows Material Grade
321
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Maximum Speed
10,000 RPM
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bellows Material
Stainless Steel
Hub Material
Aluminum
Hub Material Grade
2024
Application
Encoders, Stepper / Servo
Bellows Material Finish
None
Parallel Misalignment
0.012 in
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Sulfuric Anodized
Shaft Tolerance
+0.0000 in / -0.0005 in
Included Screws
(2) Hex Cap Screw
Bore Type
Round
Torsional Stiffness
3,500 in-lb/Deg
Angular Misalignment
2 Degrees
Number of Locking Screws
2
Maximum Torque
1,350 lb-in
Fastener Tightening Torque
39 N-m
Screw Material Finish
Black Oxide

Description

Bellows Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 30 mm, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.