Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6SL3210-1PB13-0AL0
- Zoro # G909016123
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Depth
165 millimetre
Width
73 mm
Height
196 millimetre
Max. output frequency
550 hertz
Relative symmetric mains frequency tolerance
5 percent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6SL3210-1PB13-0AL0
- Zoro #
- G909016123
- UPC #
- -
- Country of Origin
- Germany
- Max. output frequency
- 550 hertz
- Relative symmetric mains frequency tolerance
- 5 percent
- Design of frequency changer
- U converter
- Brake chopper integrated
- Yes
- Power loss, static, current-independent [Pls]
- 12 watt
- Protection type IP
- IP20
- Min. network voltage
- 200 volt
- max. output power with linear load and rated output voltage
- 0 kilowatt
- description of product type
- PM240-2
- Use in the industrial area permissible
- Yes
- Input phase number
- 1
- Output phases, number of
- 3
- Base load current at high overload
- 6.6 ampere
- max. rated operating current Ie
- 7.5 ampere
- Rated output current
- 3.2 ampere
- max. output power with square load at rated output voltage
- 1 kilowatt
- Base load current at low overload
- 7.5 ampere
- max. mains voltage
- 240 volt
- Rated output voltage
- 230 volt
- Relative symmetric mains voltage tolerance
- 10 percent
Dimensions
- Depth
- 165 millimetre
- Width
- 73 mm
- Height
- 196 millimetre
Description
SINAMICS Power PM240-2 with integrated Class A filter with integrated braking chopper 200-240 V 1/3AC+10/-10% 47-63Hz Power high overload: 0.37kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 0.55kW at 150% 3s, 110% 57s, 100% 240S Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware version V4.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.