Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6ES7534-7QE00-0AB0
- Zoro # G909016444
product price:Â
$
1,342.99
/ea
Free Shipping & Returns
Key Features
Depth
129 millimetre
Height
147 millimetre
Width
25 mm
Power loss, static, current-independent [Pls]
3 watt
Number of analog outputs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6ES7534-7QE00-0AB0
- Zoro #
- G909016444
- UPC #
- -
- Country of Origin
- Germany
- Power loss, static, current-independent [Pls]
- 3 watt
- Number of analog outputs
- 2
- Corresponding operating medium (Ex ib)
- No
- Manufacturer product family
- S7-1500
- Number of analog inputs
- 4
- Resolution of the analog inputs
- 16 bit
- Corresponding operating medium (Ex ia)
- No
- Output signal can be configured
- Yes
- analog outputs, configurable
- Yes
- analog inputs, configurable
- Yes
- Input, resistance present
- Yes
- Output, current present
- Yes
- Input, voltage present
- Yes
- Output, voltage present
- Yes
- Resolution of the analog outputs
- 16 bit
- Input, current present
- Yes
- Manufacturer product root
- Analog module input/output
- Input signal can be configured
- Yes
- Input, thermoelement present
- Yes
- description of product type
- AI 4xU/I/RTD/TC /AQ 2xU/I ST
- Input, resistance thermometer present
- Yes
Dimensions
- Depth
- 129 millimetre
- Height
- 147 millimetre
- Width
- 25 mm
Description
SIMATIC S7-1500 Analog input/output AI 4x U/I/R/RTD/TC ST, 4 channels in groups of 4, Hardware interrupts, Diagnostics AQ 2x U/I ST, 2 channels in groups of 2, Substitute value, Diagnostics Common mode voltage approx. 10 V 16 bit, Accuracy 0.3%, Delivery including push-in front connector, infeed element, shield bracket and shield terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.