Silicone Boot Kit, 1", Upper
- Mfr # UJ-1000 BOOT-SL
- Zoro # G910030880
product price:Â
$
43.29
/ea
Key Features
Boot Type
Upper
Overall Length
1.5 in
Number of Bellows
Triple
Outside Diameter
1 1/2 in
Maximum Operating Temperature
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UJ-1000 BOOT-SL
- Zoro #
- G910030880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.5 in
- Outside Diameter
- 1 1/2 in
- Inside Diameter
- 1 in
- Coupling Size
- 1000
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Details
- Item
- Silicone Boot Kit
- Boot Type
- Upper
- Number of Bellows
- Triple
- Maximum Operating Temperature
- 450 Degrees F
- Maximum Speed
- 6,000 RPM
- Material
- Silicone
- Standards
- AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Shell Material
- Silicone
Description
Silicone Boot Kit, Material Silicone, Overall Length 1.5 in, Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Number of Bellows Triple, Boot Type Upper, Maximum Operating Temperature 450 Degrees F, Maximum Speed 6,000 RPM, Coupling Size 1000
Restrictions
WARNING:
This product can expose you to chemicals including 4-(N-Nitrosomethylamino)-1-(3-pyridyl)1-butanone,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.