Cogged V-Belt, Metric Power, XPA1207, XPA, EPDM, 1222 mm, 13-mm Top Width
- Mfr # XPA1207
- Zoro # G3469611
product price:Â
$
23.99
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPA
Industry Number
XPA1207
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPA1207
- Zoro #
- G3469611
- UPC #
- 072053691542
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- XPA
- Industry Number
- XPA1207
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Construction
- Raw Edge, Cogged
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Application
- Food Industry, Machine Tools, Textile Industry
- Edge Construction
- Raw Edge
- Belt Material
- EPDM
- Number of Bands
- 1
- Maximum Operating Temperature
- 250 Degrees F
- Minimum Operating Temperature
- -70 Degrees F
- System of Measurement
- Metric
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 1222 mm
- Belt Trade Size
- XPA
- Nominal Length
- 1,225 mm
Description
The GATES - XPA1207 is a Cogged, Metric V-Belt designed for various industrial applications such as food processing, machine tools, and textile mills. Constructed from a fiber-loaded elastomeric compound with polyester tensile cords, this belt is designed with materials that are intended to withstand certain environmental factors such as heat and chemicals. Its raw edge cogged construction enhances grip and power transmission efficiency.
Key Features of the GATES - XPA1207 V-Belt:
- Belt Material: The belt material is EPDM which provides excellent resistance to heat, ozone, and weathering.
- Construction: Raw Edge Cogged design improves flexibility while reducing bending stress on the belt.
- Operating Temperature Range: This belt is rated for operation within a temperature range of -70 Degrees F to 250 Degrees F.
- Number of Ribs: The presence of one rib on the V-belt contributes towards distributing load, which may enhance power transmission efficiency under ideal conditions.
- Outside Length & Top Width: The outside length is measured at 1207mm along its outer perimeter, which should be checked against your system's requirements for compatibility. Similarly, the top width measures 13 mm; please verify this dimension with your equipment specifications before use.
- V-Belt Section & Type: Classified under the XPA section indicating specific dimensions compatible with certain machinery. It's a metric cogged type designed for potential use in heavy-duty applications
- Resistance Properties: This V-Belt has been tested under controlled conditions to resist flexing, heat exposure, oil contact and stretching. Please ensure these properties align with your specific operational needs before using it under challenging conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.