Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 2 Pair

  • Mfr # RGWMKR2PK

  • Zoro # G910112951


product price:  $69.79
/ea

Key Features

Color
Black
Width
1 in
Material
Steel
For Use With
Kayaks
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RGWMKR2PK
Zoro #
G910112951
UPC #
843812169240
Country of Origin
China

Dimensions

Width
1 in
Length
7 in
Depth
25.5 in

Details

Color
Black
Includes
2 Pair
Material
Steel
For Use With
Kayaks
Capacity
77.2 lbs
Features
Extendable
Mounting Type
Wall mounted

Description

Great for keeping things up Save space in your garage or basement with the RaxGo Adjustable, Kayak Wall Hangers. Perfect for water-rafting enthusiasts, hang up your kayak on a reliable, durable kayak rack. The kayak wall mount supports up to 77 lbs. and is suitable for most kayak sizes. The solid steel construction on this kayak hanger creates durable, dependable support. With an easy-to-read instruction guide, effortlessly install the wall-mounted kayak garage storage by yourself without any complicated procedures. Once its complete, start clearing up space by placing your kayak; and when youre ready to use it, simply fold up the kayak wall hanger when its not in use.


  • •Set up anywhere - Perfect addition for your garage, basement, or storage room
  • •Great space saver – Creates more space to prevent cluster and mess in your storage room
  • •Suitable for most kayaks - Adjustable arms for various kayak sizes
  • •Heavy Duty Wall Kayak Rack Provides Secure, Reliable Storage
  • •A Solid Solution For Kayak Storage Small Canoes, Paddleboards or Similar
  • •Rugged Tubular Metal Construction
  • •Perfect for Indoor Storage in Garage
  • •Rack specially coated To Protect Against Scratches, Scuffs & Paint Chipping.
  • •Holder Can Also Be Used for Paddleboards, Surfboards, Wakeboards or Canoes
  • •Heavy Duty Steel Hanger Rack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.