Shop BUYERS PRODUCTS
See all product information
Create Account
Security Latch Set, Plain Corner
- Mfr # B2589B
- Zoro # G9112560
product price:Â
$
9.75
/ea
Key Features
Type
Plain Corner Security Latch Set
Length
4.6" (Handle)
Material
Carbon Steel
Application
Stake bodies, Trailers, Gates, Fences
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2589B
- Zoro #
- G9112560
- UPC #
- 724920015202
- Country of Origin
- United States
Dimensions
- Length
- 4.6" (Handle)
Details
- Type
- Plain Corner Security Latch Set
- Item
- Security Latch Set,Plain Corner
- Material
- Carbon Steel
- Application
- Stake bodies, Trailers, Gates, Fences
Description
Security Latch Set,Plain Corner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.