Electric Trailer Brake 12" x 2" Self-Adjusting Assembly 2 Pairs 7000 lbs
- Mfr # BF12-Z02A*4
- Zoro # G423372323
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Includes
Two Sets (4 Brakes)
Brake Pad Material
Asbestos-Free Semi-Metallic
Friction Coefficient
0.48
Magnetic Force
≥600 N
Magnet Size
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF12-Z02A*4
- Zoro #
- G423372323
- UPC #
- 840349982717
- Country of Origin
- China
- Includes
- Two Sets (4 Brakes)
- Brake Pad Material
- Asbestos-Free Semi-Metallic
- Friction Coefficient
- 0.48
- Magnetic Force
- ≥600 N
- Flange Stud Count
- 5
- Item
- Trailer Electric Brake
- Amps
- 2.8 - 4.2 A
- Voltage
- 12 VDC
- Features
- Self-Adjusting Feature
- Trailer Capacity
- 7,000 lbs
- Material
- SPHC + Q235
Dimensions
- Magnet Size
- 12 in
- Brake Size
- 12" x 2"
- Length
- 14.57 in
- Height
- 12.99 in
- Width
- 13.78 in
Description
VEVOR Electric Trailer Brake Assembly, 12" x 2", 2 Pairs Self-Adjusting Electric Brakes Kit for 7000 lbs Axle, 5-Hole Mounting, Backing Plates for Braking System Part Replacement (2 Right + 2 Left) Self-Adjusting Brake Easy Installation Longer Lifespan Wide Application Superior Packaging Choices Galore Set Includes: Two Sets (4 Brakes),Material: SPHC + Q235,Brake Pad Adjustability: Self-Adjusting Feature,Magnetic Force: >/=600N,Applicable Trailer Weight: 7000 lbs,Magnet Size: 12",Friction Coefficient: 0.48,Brake Size: 12" x 2",Product Size: 13.82" x 2.81",Flange Stud Count: 5,Item Model Number: BF12-Z02A*4,Product Weight: 59.26 lbs,Lifespan: >/=30,000 km,Voltage/Current: DC12V/2.8-4.2A,Brake Pad Material: Asbestos-Free Semi-Metallic,Brake Pad Size: 1.97" x 0.19"
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.