Multistage Compact Ejector

  • Mfr # 10.02.02.06050
  • Zoro # G911471255
product price: 
$
1,533.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
1/4 in
Vacuum Port Size
1/2 in
Air Consumption
172 lpm
Valve Type
1 NO
Vacuum Port Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10.02.02.06050
Zoro #
G911471255
UPC #
-
Country of Origin
Germany

Dimensions

Pressure Port Size
1/4 in
Vacuum Port Size
1/2 in
Overall Length
230 mm
Overall Height
109 mm
Nozzle Diameter
2 mm
Overall Depth
37.5 mm
Wire Rope Length
230 mm
Length
230 mm

Details

Air Consumption
172 lpm
Valve Type
1 NO
Vacuum Port Gender
Female
Series
SCPSi-L
Valve Supply Voltage
24 V DC
Maximum Flow Rate
323 lpm
Maximum Vacuum Pressure
6 bar
Minimum Operating Temperature
0 Degrees C
Control Valve
Normally Open
Minimum Vacuum Pressure
4 bar
Maximum Supply Pressure
6 bar
Actuation Mechanism
Electrical
Switch Type
PNP/NPN/IO-Link
Vacuum Port Type
G
Weight
460 g
Electrical Connection Type
5-Pole M12 Male
Item
Multistage Compact Ejector
Maximum Operating Temperature
50 Degrees C
Minimum Supply Pressure
4 bar
Pressure Port Type
G
Pressure Port Gender
Female

Description

Item Multistage Compact Ejector, Actuation Mechanism Electrical, Air Consumption 172 lpm, Control Valve Normally Open, Electrical Connection Type 5-Pole M12 Male, Maximum Flow Rate 323 lpm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 4 bar, Minimum Vacuum Pressure 4 bar, Nozzle Diameter 2 mm, Overall Depth 37.5 mm, Overall Height 109 mm, Overall Length 230 mm

Ratings & reviews