Window Air Conditioner, 10000 BtuH, R-32

  • Mfr # FHWW105WE1
  • Zoro # G912534911
product price: 
$
366.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
18 1/2 in
Height
13 1/4 in
Watts
920 W
Depth
19 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FHWW105WE1
Zoro #
G912534911
UPC #
012505285394
Country of Origin
Thailand
Item
Window Air Conditioner
Voltage
115V AC
Watts
920 W
Phase
Single
Programming Capability
Daily Schedules
Dehumidification Rate
3.1 pt/hr
Control Type
Electronic
NEMA Plug Configuration - HVAC
5-15P
Standards
CSA
Operation Mode - HVAC
Cooling Only
Color
White
Amps
8.2 A
Refrigerant Type
R-32
Smart Connectivity
Wi-Fi
Number of Speeds
3
Remote Control Functions
Fan Speed, Temperature
Chassis Type
Fixed
Weight
46 lb
Fits Window Type
Double Hung
Duty Rating
Residential Grade
CEER Rating
15.0
Sound Level
56 dBA
Air Flow Direction
Six-Way
For Use With
Window Installation Only
Compressor Technology
Variable Output (Inverter)
Cooling Capacity - Maximum
10,000 BtuH
Coverage Area - Minimum
400 sq ft
Coverage Area - Maximum
450 sq ft
Power Source
Plug-In
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
White
Compatible Product Type
Window Installation Only

Dimensions

Width
18 1/2 in
Height
13 1/4 in
Depth
19 3/4 in
Power Cord Length
6 ft
Fits Window Width
24 in to 36 in
Min. Window Height
14 in
Max. Window Width
36 in
Min. Window Width
24 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews