18,800/18,400 BTU 230V Window/Wall Air Conditioner with 16,000 BTU Supplemental Heat Capability
- Mfr # KSTHW18B
- Zoro # G014385879
Key Features
Specifications
Product Information
- MFR #
- KSTHW18B
- Zoro #
- G014385879
- UPC #
- 840148726772
- Country of Origin
- China
Dimensions
- Width
- 23.62 in
- Height
- 25.39 in
- Depth
- 25.39 in
- Power Cord Length
- 5.4 ft
Details
- Voltage
- 230V
- BtuH Cooling
- 18800 BTU
- Includes
- Air conditioner, remote control, 2 AAA batteries, mesh air filter, window installation kit, manual, warranty; Heater
- For Use With
- Commercial, Residential
- Fan-Only Speeds
- 3 Speeds
- BtuH Heating
- 18800 BTU
- Amps
- 20A
- Color
- White
- Air Flow Direction
- 4-way
- Features
- Timer; Mesh Filter; 3 Cool Settings
Description
At Keystone, your familys comfort starts here. Keystone's budget-friendly heat/cool 230V window/wall air conditioner is designed with a removable chassis so you can install it either in a window or through an exterior wall. Our two-in-one installation marvel includes an adjustable window kit for convenient window installation. For wall installation, you can use an existing compatible wall sleeve or purchase one separately. Wall sleeve not included. In addition to cooling, this versatile unit also offers supplemental heat capability, providing you with an additional heat source to your main heat source when outdoor temperatures are above 23 degrees Fahrenheit. This unit requires a special 230-volt/25-amp electrical outlet and will not operate with a standard 115V household electrical outlet. It is packed with money-saving features including energy saver mode, sleep mode and a 24-hour timer.
- • Heat/Cool air conditioner with removable chassis for window and wall installation (wall sleeve not included)
- • Special 230-volt/25-amp electrical outlet required (Unit will not work with a standard 115V outlet)
- • 18,800/18,400 BTU cooling capacity / 16,000 BTU supplemental heating capacity
- • Supplemental heat capability provides an additional heat source to your main heat source when outdoor temperatures are above 23°F
- • Heating mode is supplemental and NOT meant as primary heat source
- • Designed for a room up to 1000 sq. ft. with dehumidification up to 3.8 pints per hour
- • Indoor Noise Level dBA (Hi/Med/Lo): 58.5/57/55
- • Electronic controls with LED display allows you to easily select options with the touch of a button
- • Temperature sensing LCD remote control allows you control the temperature from across the room
- • Auto-restart saves your settings for when power is restored to the unit
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.