External Retaining Ring, Steel, Black Phosphate Finish
- Mfr # C-012/B
- Zoro # G9132000
product price:Â
$
0.06
/ea
Sold in multiples of 500 for
$30.00
Key Features
Type
External
Fits Groove Diameter
0.106"
Material
Steel
Finish
Black Phosphate
Thickness
0.015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-012/B
- Zoro #
- G9132000
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.125 in
- Fits Groove Diameter
- 0.106"
- Thickness
- 0.015 in
- Free Inside Diameter
- 0.102"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
Crescent Retaining Ring,Ext 1/8 In.,CS PH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.