Shop ROTOR CLIP

External Retaining Ring, Steel, Zinc Yellow Finish, 100 PK

  • Mfr # C-37ST ZD
  • Zoro # G3491451

product price: 
$
7.69
/pk of 100, $0.08/ea

Key Features

Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.025 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-37ST ZD
Zoro #
G3491451
UPC #
848790003654
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/8 in
Fits Groove Diameter
0.335"
Thickness
0.025 in
Free Inside Diameter
0.328"
Free Outside Diameter
0.448"
Groove Width Tolerance
+0.002/-0.000 in
Clearance Dia. Free O.D.
0.448 in
Fits Groove Depth
0.02 in
Fits Groove Width
0.029 in
Clearance Dia. (Released)
0.47 in
Clearance Diameter
0.47 in
Groove Diameter Tolerance
+/-0.002 in
For Shaft Dia.
3/8 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Rockwell Hardness
RC49-54
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
120,000 psi
Material Quality Standards
ASME
Ring Type
Crescent Retaining Ring
Location Style
External
Manufacturer Location
Made in USA*
Ring Sub-Type
Standard
Material Grade/Class
Ungraded
Free I.D.
0.328 in
Free O.D.
0.448 in
Tensile Strength
120,000 psi
Shell Material
Steel

Description

Crescent Retaining Ring,0.025 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.335 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.02 in, Free Inside Diameter 0.328 in, Free Outside Diameter 0.448 in, Clearance Diameter 0.47 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type Crescent Retaining Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.