Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/8 in Bore Dia.
- Mfr # WHM-212-S02
- Zoro # G3249897
product price:Â
$
6.55
/ea
Key Features
Type
Internal
Fits Groove Diameter
2.251 in
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.078 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHM-212-S02
- Zoro #
- G3249897
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI
- Tensile Strength (PSI)
- 165,000 psi
- Thickness Tolerance
- +/-0.003 in
- Radial Wall
- 0.168 in
- Number of Pieces
- 1
- Standards
- RoHS Compliant
- Ring Sub-Type
- Heavy-Duty
- Manufacturer Location
- Made in USA*
- Ring Type
- Spiral Retaining Ring
- Tensile Strength
- 165,000 psi
- Material Grade/Class
- 18-8
- Location Style
- Internal
- Material Quality Standards
- ANSI
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Bore Diameter
- 2 1/8 in
- Fits Groove Diameter
- 2.251 in
- Thickness
- 0.078 in
- Free Outside Diameter
- 2.267 in
- Fits Groove Width
- 0.086 in
- Groove Width Tolerance
- +0.005/-0.000 in
- Groove Dia. Tolerance
- +/-0.006 in
- Fits Groove Depth
- 0.063 in
- Number of Sizes
- 1
- Groove Diameter Tolerance
- +/-0.006 in
Description
Spiral Retaining Ring,0.078 In. Thk, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 1/8 in, Fits Groove Diameter 2.251 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.063 in, Free Outside Diameter 2.267 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 165,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.