PRO X GAMING HEADSET PREMIUM
- Mfr # 981-000817
- Zoro # G914872912
product price:Â
$
155.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Earpiece Design
Over-the-head
Microphone Design
Boom
Driver Size
1.97 in
Earpiece Type
Binaural
Impedance
35 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 981-000817
- Zoro #
- G914872912
- UPC #
- 97855151032
- Country of Origin
- China
- Earpiece Design
- Over-the-head
- Microphone Design
- Boom
- Earpiece Type
- Binaural
- Impedance
- 35 Ohm
- Ear Cushion Material
- Memory Foam
- Host Interface
- Mini-phone (3.5mm)
- Connectivity Technology
- Wired
- Detachable Microphone
- Yes
- Noise Canceling
- Yes
- Environmentally Friendly
- Yes
- Minimum Frequency Response
- 20 Hz
- Maximum Frequency Response
- 20 kHz
- Microphone Technology
- Uni-directional, Condenser, Electret, Cardioid
- Sound Mode
- Stereo
- Package Contents
- PRO X Gaming Headset with Blue Vo!ce, Memory Foam & Leatherette Ear Pads, Memory Foam & Cloth Ear Pads, USB External Sound Card, Detachable Mic, 2m Cable with Inline Volume and Mute, Mobile Cable with Button, Y Splitter for Separate Mic and Headphone Ports, Carrying Bag, User Documentation
- Sound Pressure Level
- 92 dB
- Green Environmental Attribute
- Environmentally Friendly
- Max. Frequency Response
- 20 kHz
- Features
- In-Line Controller, DTS Headphone: X, Comfortable, Lightweight, Durable, Digital to Analog Converter (DAC)
- Includes
- Memory Foam & Leatherette Ear Pads, Memory Foam & Cloth Ear Pads, USB External Sound Card, Detachable Mic, 2m Cable with Inline Volume and Mute, Mobile Cable with Button, Y Splitter for Separate Mic and Headphone Ports, Carrying Bag, User Documentation
- Min. Frequency Response
- 20 Hz
- Series
- PRO
- Color
- Black
- Item
- Gaming Headset
Dimensions
- Driver Size
- 1.97 in
- Width
- 3.7"
- Height
- 7.7"
Description
LOGITECH PRO X GAMING HEADSET PREMIUM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.