A20 Gaming Headset - Stereo - Wireless - RF - Over-the-head - Binaural - White/Green
- Mfr # 939001882
- Zoro # G514816637
product price:Â
$
139.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Equalizer, Comfortable, Flip to Mute, Dolby Atmos, Lightweight, Transmitter
Color
White/Green
Green Environmental Attribute
Environmentally Friendly
Integrated Microphone
Yes
Sound Mode
Stereo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 939001882
- Zoro #
- G514816637
- UPC #
- 97855158857
- Country of Origin
- China
- Features
- Equalizer, Comfortable, Flip to Mute, Dolby Atmos, Lightweight, Transmitter
- Color
- White/Green
- Green Environmental Attribute
- Environmentally Friendly
- Integrated Microphone
- Yes
- Sound Mode
- Stereo
- Wireless Technology
- Radio Frequency
- Item
- Gaming Headset
- Compatibility
- Computer, PlayStation 5, Xbox Series X
- Earpiece Type
- Binaural
- Connectivity Technology
- Wireless
- Earpiece Design
- Over-the-head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.