6ft USB C to USB Cable - USB C 2.0 to USB A Cable - M/M
- Mfr # 28871
- Zoro # G014874281
product price:Â
$
13.45
/ea
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28871
- Zoro #
- G014874281
- UPC #
- 757120288718
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type C - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Cable Type
- USB
- Connector on Second End Details
- USB 2.0 Type A - Male
- Data Transfer Rate
- 480-Mbit/s
- Device Supported
- Printer, Hard Drive, Notebook, Tablet, Cellular Phone, Smartphone
- Connector on First End Details
- USB 2.0 Type C - Male
- Data Transfer Speed
- 480-Mbit/s
Description
LEGRAND AV C2G 6FT USB 2.0 USB-C TO USB-A CABLE M/M - BLACK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.