Shop VERBATIM
See all product information
Create Account
Bluetooth Wireless Tablet Multi, Black/Gray
- Mfr # 98590
- Zoro # G914909366
product price:Â
$
26.65
/ea
Sold in multiples of 4 for
$106.60
Key Features
Compatible With
Mac OS, Windows, ChromeOS, Linux 2.6
Number of Buttons
3
Includes
Bluetooth Wireless Tablet Multi-Trac Blue LED Mouse - Graphite 1 x AAA Battery
Movement Resolution
1600 dpi
Standards
UL Listed Certification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98590
- Zoro #
- G914909366
- UPC #
- 023942985907
- Country of Origin
- Thailand
- Item
- Mouse
- Compatible With
- Mac OS, Windows, ChromeOS, Linux 2.6
- Number of Buttons
- 3
- Includes
- Bluetooth Wireless Tablet Multi-Trac Blue LED Mouse - Graphite 1 x AAA Battery
- Movement Resolution
- 1600 dpi
- Standards
- UL Listed Certification
- Movement Detection
- Blue LED/Optical
- Pointing Device Wireless Technology
- Bluetooth
- Scroller Type
- Scroll Wheel
- Device Supported
- Computer, Tablet
- Ergonomic Fit
- Symmetrical
- OS Compatibility
- Linux 2.6, ChromeOS, Windows, Mac OS
- Recycled
- No
- Pointing Device Connectivity Technology
- Wireless
- Battery Included
- Yes
- Certifications & Standards
- UL Listed Certification
- Operating System Compatibility
- ChromeOS, Mac OS, Windows, Linux 2.6
- Compatible Devices
- Computer, Tablet
- Movement Resolution (dpi)
- 1600
- Package Contents
- Bluetooth Wireless Tablet Multi-Trac Blue LED Mouse - Graphite, 1 x AAA Battery
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.