Shop VERBATIM
See all product information
Create Account
Mouse - Blue LED/Optical - Wireless - Radio Frequency - 2.40 GHz - Graphite - USB - 1600 dpi - 6
- Mfr # 70242
- Zoro # G023364339
product price:Â
$
25.45
/ea
Key Features
Number of Batteries
1
Operating Frequency
2.40 GHz
Corded/Wireless
Wireless
Laser/Optical
Optical
Receiver Interface
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70242
- Zoro #
- G023364339
- UPC #
- 23942702429
- Country of Origin
- China
- Number of Batteries
- 1
- Operating Frequency
- 2.40 GHz
- Corded/Wireless
- Wireless
- Laser/Optical
- Optical
- Receiver Interface
- USB
- Movement Resolution
- 1600 dpi
- Item
- Mouse
- Wireless Technology
- Radio Frequency
- Color
- Graphite
- Includes
- Nano Reciever, Battery
- Standards
- UL Listed
- Compatible With
- Computer
- Number of Buttons
- 6
Description
Mouse - Blue LED/Optical - Wireless - Radio Frequency - 2.40 GHz - Graphite - USB - 1600 dpi - 6 Button(s)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.