MOUSE, WRLS, 8BUTTON, DLX, GPHT
- Mfr # 98622
- Zoro # G723363984
product price:Â
$
30.95
/ea
Key Features
Color
Graphite
Laser/Optical
Optical
Scroller Type
Scroll Wheel
Battery Size
AA
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98622
- Zoro #
- G723363984
- UPC #
- 23942986225
- Country of Origin
- China
- Color
- Graphite
- Laser/Optical
- Optical
- Scroller Type
- Scroll Wheel
- Item
- Mouse
- Standards
- UL Listed
- Movement Resolution
- 1600 dpi
- Platform Supported
- PC
- Compatible With
- Computer
- Includes
- Nano Receiver, Batteries
- Number of Batteries
- 2
- Corded/Wireless
- Wireless
- Wireless Technology
- Radio Frequency
- Receiver Interface
- USB
- Number of Buttons
- 8
Dimensions
- Battery Size
- AA
Description
Scroll wheel; dpi button to control sensitivity, Windows 8 Home button; back/forward buttons, Use on most surfaces
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.