Compact Fridge
- Mfr # DAR044A4BSLDD
- Zoro # G915513395
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Overall Depth
21 in
Overall Height
33 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DAR044A4BSLDD
- Zoro #
- G915513395
- UPC #
- 0067638020688
- Country of Origin
- China
Dimensions
- Overall Depth
- 21 in
- Overall Height
- 33 1/8 in
- Manufacturer Warranty Length
- 18 mo
- Refrigerator Interior Width
- 18 in
- Refrigerator Interior Depth
- 16 3/4 in
- Refrigerator Interior Height
- 28 7/8 in
- Overall Width
- 20 3/4 in
- Fits Chest Size
- Integrated Handle, Tall Bottle Storage
Description
Compact Fridge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.