Shop FOLDING GUARD
See all product information
Create Account
Shelf
- Mfr # TSS-4825ZP
- Zoro # G915544283
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
25 in
Color
Gray
Material
Steel
Product Type
Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSS-4825ZP
- Zoro #
- G915544283
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 25 in
Details
- Item
- Locker Shelf
- Color
- Gray
- Material
- Steel
- Product Type
- Shelf
- Finish
- Galvanized
- Shell Material
- Steel
- Wire Color
- Gray
Description
Locker Shelf, Color Gray, Overall Depth 25 in, Overall Width 48 in, Product Type Shelf, Material Steel, Finish Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.