BillCounter, White, 9-1/4inH, 9-1/4inW

  • Mfr # KBR-1500 V2

  • Zoro # G916004090


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Color
White
Capacity
500 Bills, 200 Bills
Overall Height
9 1/4 in
Voltage
100-240V AC
Display Capabilities
Breakdown For Each Denomination, Total Dollar Amount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBR-1500 V2
Zoro #
G916004090
UPC #
854357006464
Country of Origin
China

Dimensions

Overall Height
9 1/4 in
Overall Depth
10 13/16 in
Overall Width
9 1/4 in

Details

Item
Bill Counter
Color
White
Capacity
500 Bills, 200 Bills
Voltage
100-240V AC
Display Capabilities
Breakdown For Each Denomination, Total Dollar Amount
Product Type
Bill Counter
Counterfeit Detection
Yes
Counter Speed
1,000 Bills/min

Description

Bill Counter, Capacity 500 Bills, 200 Bills, Color White, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.