Shop BUYERS PRODUCTS

Spot Light

  • Mfr # 1492201
  • Zoro # G916091489

product price: 
$
539.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC to 24V DC
Standards
CE, RoHS
Lighting Technology
LED
Features
Corrosion Resistance, Dust Resistance, Water Resistance
Peak Beam Intensity
6,720 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1492201
Zoro #
G916091489
UPC #
724920165891
Country of Origin
China
Item
Spotlight
Voltage
12V DC to 24V DC
Standards
CE, RoHS
Lighting Technology
LED
Features
Corrosion Resistance, Dust Resistance, Water Resistance
Peak Beam Intensity
6,720 lm
Housing Color
White
Includes
Wireless Remote
Lens Material
Polycarbonate
Housing Material
Aluminum
Vehicle Class
2
Installation Type
Permanent
Operating Voltage
12 to 24V DC
IP Rating
IP65
Series
Rotating Spotlight with Wireless Remote Series
Beam Type
Spot
Head Shape
Square
Wattage
57 W
Tilt Angle
110 Degrees
Current
4.75 A @ 12V
Controller Connection
Wireless
Mount Type
Magnetic
Manufacturer Warranty
5 yr
Number of Bulbs
16
Electrical Connection
Auxiliary Power Connector
Head Rotation
360 Degrees
Includes Electrical Connection
Electrical Connection Included
Controller Type
Handheld Remote

Dimensions

Cord Length
12 ft
Overall Height
9 5/8 in
Overall Width
9 5/16 in
Overall Depth
7 7/8 in
Fits Chest Size
Corrosion Resistance, Dust Resistance, Water Resistance

Description

Spotlight, Head Shape Square, Beam Type Spot, Vehicle Class 2, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Magnetic, Electrical Connection Auxiliary Power Connector, Overall Diameter Not Applicable, Overall Width 9 5/16 in, Overall Depth 7 7/8 in, Overall Height 9 5/8 in, Standards CE, RoHS, Series Rotating Spotlight with Wireless Remote Series, Installation Type Permanent, Controller Connection Wireless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.