Frosted Glass Bronze Lantern Hanging Light
- Mfr # 397985
- Zoro # G923525854
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
10-1/2 in
Fixture Material
Glass
Finish
Bronze
Width
10-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397985
- Zoro #
- G923525854
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 10-1/2 in
- Width
- 10-1/2 in
- Length
- 18-1/2 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Material
- Glass
- Finish
- Bronze
- Dimmable
- No
- Fixture Shape
- Bell / Cone
- Color
- Black
- Motion Sensor
- No
- Lighting Type
- Outdoor Pendant
Description
Elevate the look of your outdoor space with this Frosted Glass Bronze Lantern Hanging Light. The hanging chain has a simple link design which is attached to a circular hook. The hook holds the main body of the light up. The main body has a tapered lantern shape with a domed top which extends into a tapered frame. The frame has four rods with two thin rods running horizontally through them. The glass panels inside are frosted which makes the light very subtle. Expand on your contemporary aesthetic with this hanging light and add character to the whole space. 18.5 in H x 10.5 in W x 10.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.