Shop TRIPP LITE
See all product information
Create Account
Display Mount
- Mfr # DDR1327SDFC-1
- Zoro # G916099836
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Mount Mechanism
Clamp
Compatible Diagonal Screen Size Maximum
27 in
Number of Monitors
2
Compatible Diagonal Screen Size Minimum
13 in
Weight Capacity
18 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDR1327SDFC-1
- Zoro #
- G916099836
- UPC #
- 037332266118
- Country of Origin
- China
Dimensions
- Compatible Diagonal Screen Size Maximum
- 27 in
- Compatible Diagonal Screen Size Minimum
- 13 in
- Overall Length
- 4 7/8 in
- Overall Width
- 34 7/8 in
- Overall Height
- 19 5/8 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
- Fits Chest Size
- Rugged Steel Desk Clamp Lifts Your Monitors above Your Work Area's Surface, Swivel, Tilt and Rotate the Screens to Find the Most Comfortable Viewing Angles
Details
- Item
- Display Mount
- Mount Mechanism
- Clamp
- Number of Monitors
- 2
- Weight Capacity
- 18 lb
- Color
- Black
- Standards
- REACH, RoHS Compliant, RoHS3
- Features
- Rugged Steel Desk Clamp Lifts Your Monitors above Your Work Area's Surface, Swivel, Tilt and Rotate the Screens to Find the Most Comfortable Viewing Angles
- Includes
- Mounting Hardware
- For Use With
- Monitor/HDTV
- Material
- Steel
- Shell Material
- Steel
Description
Display Mount, Material Steel, Color Black, Weight Capacity 18 lb, Features Rugged Steel Desk Clamp Lifts Your Monitors above Your Work Area's Surface, Swivel, Tilt and Rotate the Screens to Find the Most Comfortable Viewing Angles, Standards REACH, RoHS Compliant, RoHS3, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.