Shop HAVIS
See all product information
Create Account
- PRINTER MOUNT WITH TOP PAPER FEED FOR BROTHER POCKETJET 6, 7 &
- Mfr # C-PM-1001
- Zoro # G922781633
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Depth
5.50 in
Height
3.20 in
Material
Polycarbonate
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-PM-1001
- Zoro #
- G922781633
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Mount
- Material
- Polycarbonate
Dimensions
- Depth
- 5.50 in
- Height
- 3.20 in
- Width
- 12 in
Description
HAVIS C-PM-1001 - PRINTER MOUNT WITH TOP PAPER FEED FOR BROTHER POCKETJET 6, 7 &
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.