Shop TRIPP LITE
See all product information
Create Account
Display Mount
- Mfr # DDV1732AM
- Zoro # G916099867
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 7/8 in
Standards
CE (Europe), REACH, RoHS3
Includes
Antimicrobial Tape, Assembly Hardware
Features
Antimicrobial Protection Helps Provide a Safer, Cleaner and Healthier Environment, Desktop Monitor Mount Lifts Your Display above Your Work Area's Surface, Swivel, Tilt and Rotate the Dual Screens to Find the Most Comfortable Viewing Angles
Number of Monitors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDV1732AM
- Zoro #
- G916099867
- UPC #
- 037332268259
- Country of Origin
- China
Dimensions
- Overall Length
- 7 7/8 in
- Compatible Diagonal Screen Size Maximum
- 32 in
- Overall Width
- 9 1/2 in
- Overall Height
- 22 3/8 in
- Compatible Diagonal Screen Size Minimum
- 17 in
- Wire Rope Length
- 7 7/8 in
- Length
- 7 7/8 in
- Fits Chest Size
- Antimicrobial Protection Helps Provide a Safer, Cleaner and Healthier Environment, Desktop Monitor Mount Lifts Your Display above Your Work Area's Surface, Swivel, Tilt and Rotate the Dual Screens to Find the Most Comfortable Viewing Angles
Details
- Item
- Display Mount
- Standards
- CE (Europe), REACH, RoHS3
- Includes
- Antimicrobial Tape, Assembly Hardware
- Features
- Antimicrobial Protection Helps Provide a Safer, Cleaner and Healthier Environment, Desktop Monitor Mount Lifts Your Display above Your Work Area's Surface, Swivel, Tilt and Rotate the Dual Screens to Find the Most Comfortable Viewing Angles
- Number of Monitors
- 1
- Material
- Steel
- For Use With
- Laptop, Monitor/HDTV
- Mount Mechanism
- Stand
- Color
- Black
- Weight Capacity
- 15 lb
- Shell Material
- Steel
- Wire Color
- Black
Description
Display Mount, Material Steel, Color Black, Weight Capacity 15 lb, Features Antimicrobial Protection Helps Provide a Safer, Cleaner and Healthier Environment, Desktop Monitor Mount Lifts Your Display above Your Work Area's Surface, Swivel, Tilt and Rotate the Dual Screens to Find the Most Comfortable Viewing Angles, Standards CE (Europe), REACH, RoHS3, Includes Antimicrobial Tape, Assembly Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.