Motor Controllers
- Mfr # XN-2AI-PI/NI-2/3
- Zoro # G916313307
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Height
2.9 in
Width
12.6 mm
Number of Inputs
2
Operating Temp.
0 Degrees to 55 Degrees C
Depth
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XN-2AI-PI/NI-2/3
- Zoro #
- G916313307
- UPC #
- -
- Country of Origin
- France
- Item
- Analog Temperature Input Module
- Number of Inputs
- 2
- Operating Temp.
- 0 Degrees to 55 Degrees C
- Standards
- UL Listed, CSA Certified, CE Marked
Dimensions
- Height
- 2.9 in
- Width
- 12.6 mm
- Depth
- 2.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.